Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 70 W, 1 Lamp HID Ballast Kit (Discontinued)
Mfr # 1XUF2
Zoro # G2905533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 70
- Ballast Voltage 120/208/240/277
- Ballast Start Type Pulse
- ANSI Code S62