Little Giant Pump
Pump, 4-15/16 In. L, 2-3/4 In. W
Mfr # 566608
Zoro # G2905585
$129.43
25% off
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/125 hp
- Voltage 115V
- Full Load Amps 0.6 A
- Cord Length 15 ft
- Impeller Material Polypropylene
Explore More Products
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H 502216
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H 503375
- LITTLE GIANT PUMP Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H 500500
- LITTLE GIANT PUMP Pump, 4 In. L, 3 In. W, 4 In. H 523375
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 4-1/2 In. W, 4-5/8 In. H 501203
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H 502375
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge 527003
- DAYTON Pump, Compact Submersible, 1/125 HP 2HNN4
- DAYTON POM 1/50 HP Compact Submersible Pump 115V 12U597
- LITTLE GIANT PUMP Pump, 4-5/8 In. L, 2-7/8 In. W, 5-1/4 In. H 518600
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/150 hp, Single Phase, 10.2 ft Max Head, 1/4 in Intake and Disch 526003
- Little Giant Pump Compact Submersible Centrifugal Pumps