Zoro Select
Dowel Pin, SS, 3/32 Dx5/16 In L, Pk25
Mfr # MS16555-617
Zoro # G2906215
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Explore More Products
- ZORO SELECT Dowel Pin, SS, 3/32 Dx3/8 In L, PK25 MS16555-618
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 MS16555-624
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 U39070.031.0250
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 U39070.025.0125
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 U39070.050.0125
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 U39080.012.0100
- ZORO SELECT Dowel Pin, 416SS, 6 Diax16mm L, PK10 MDP18-3
- ZORO SELECT Dowel Pin, SS, 2.5 Dia x16mm L, PK10 MDP14-7
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK25 U51580.043.0100
- ALLIED TITANIUM M3 X 10mm Dowel Pin, Grade 5 (Ti-6Al-4V) 0047302
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x14mm L., PK100 M39080.025.0014
- Zoro Select Dowel Pins