Northland Motor Technologies

DC Blower, Tangential, 5.7 In, 151 CFM, 240V


$671.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blower Stages 2
  • Voltage 230V AC
  • Discharge Dia. 1 3/4 in
  • Vacuum Rating 88 in wc
  • Control Manual
See all product information