Streamline
Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type M
Mfr # MH10005
Zoro # G2908674
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/8 in
- Tube Size 1 in
- Application Potable Water
- Copper Tube Shape Straight
- Wall Thickness 0.035 in
Explore More Products
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L D 10050P
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L LH05005
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L 620F
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type L LH06010
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR D 08100P
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 2 ft Length, Type L LH02002
- STREAMLINE 3/4X60L Copper Tubing, 3/4 in, 60 ft L, Soft, Type L, Coil LS06060
- STREAMLINE Streamline 1/2X60K K-Type, Soft Coil Tubing, 1/2 in, 5/8 in OD, 60 ft L KS04060
- STREAMLINE Copper Tube, 100 ft Overall L DY12100
- STREAMLINE Streamline REF-1/4 Soft Coil Tubing, 1/4 in OD, 50 ft L D 04050P
- SEALED UNIT PARTS CO. Supco Capillary Tubing .052 I.D. X .093 O.D. - 12 FT BC3
- Streamline Tubing