Ruland
Coupling, One Piece, Bore Dia 1 1/8 In
Mfr # CLC-18-18-F
Zoro # G2908893
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 7/8 in
- Overall Length 3 1/8 in
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm MWC30-12-12-SS
- RULAND Coupling, Two Piece, Bore Dia 1/2 In SPX-8-8-F
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" CLX-20-18-F
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" SPC-16-14-F
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm FCR24-1/2"-10MM-A
- RULAND Coupling, Two Piece, Bore Dia 1/2 In SPX-8-8-SS
- RULAND Coupling, One Piece, Bore Dia 1 1/8 In CLX-18-18-F
- RULAND Coupling, One Piece, Bore Dia 4 mm MCLX-4-4-A
- RULAND Coupling, 4 Beam Set Screw, 8mmx7mm PSMR29-8-7-A
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm MWC15-5-4-SS
- RULAND Rigid Shaft Coupling, Set Screw, 25mm MSCC-25-25-F
- Ruland Couplings, Collars, & Adapters