Zoro Select
Clevis Pin, Std, 18-8, 0.312x1 L, PK5
Mfr # WWG-CLPS-166
Zoro # G2909216
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/8 L, PK5 WWG-CLPS-137
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1/2L, PK5 WWG-CLPS-135
- ZORO SELECT Clevis Pin, SS, 5/16x2 1/4 L, PK5 WWG-CLPS-155
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 U39797.050.0150
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 U39798.050.0450
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. U39797.075.0200
- ZORO SELECT Precision Clevis Pin 11/16 Usable Lg PIN3023114
- ZORO SELECT Precision Clevis Pin 2-15/16 Usable Lg PIN30100152
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 1/2 In L WWG-CLPS-096
- HHIP 0.472" Replacement Pin Gage P-2 0.0002 Tolerance 4103-0472
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 U39798.018.0125
- Zoro Select Clevis Pins