Zoro Select
Alnico 5 Horseshoe Magnet, 2 lb. Pull
Mfr # 6XY47
Zoro # G2909392
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico 5
- Overall Length 1 in
- Overall Width 1 1/8 in
- Max. Pull 2 lb
Explore More Products
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull 6XY97
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull 6XY77
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull 6XY57
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull 6XY55
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull 6XY81
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 11 lb. Pull 6XY95
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull 6XY69
- ZORO SELECT Alnico 5 Holding Magnet, 4.0 lb. Pull 6XY65
- ZORO SELECT Button Magnet, Alnico 5, 6.5 lb. Pull 6XY67
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. AR1502
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull LP2100
- Zoro Select Alnico Magnets