Parker
Solenoid Air Control Valve, 1/2 In, 120VAC
Mfr # B753BB553A
Zoro # G2910074
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 5.7
Explore More Products
- PARKER Service Kit, 2 Position, B Series PS2801P
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B571BB553C
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC B652BB549A
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B320BB549C
- PARKER Service Kit, 120 VAC, B Series PS2982B53P
- PARKER Miniature High Speed Pnuematic Logic Control Valve 3-8Bar Other Pneumatic Valve PLL-C10
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC B824BB553A
- PARKER Pneumatic Solenoid Valve, 3/8" NPT, 145psi B592000XXC
- PARKER Valve, 5 3/32" L, 1 1/64" W, 24V DC HA7WXBG2G9000FA
- SMC Solenoid Air Control Valve, 1/4 In, 24VDC SY7120-5DZ-02T
- ARO Valve, 1/4" NPT Port, 24VAC A912SD-024-A
- Parker Pneumatic Valves