Westward
Handguarded Brick Chisel, 3 x 7-1/2 In.
Mfr # 2AJJ8
Zoro # G2910092
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3 in
- Length 7 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting, Cleaning, and Trimming Brick
Explore More Products
- WESTWARD Cold Chisel, 1/4 In. x 5 In. 2AJG6
- WESTWARD Cold Chisel, 7/8 In. x 8 In. 2AJJ1
- WESTWARD Cold Chisel, 1 In. x 9 In. 2AJJ2
- WESTWARD Handguarded Cold Chisel, 7/8 In. x 12 In. 2AJJ5
- WESTWARD Wood Chisel, 1-1/2 In LWC48
- WESTWARD Cold Chisel, 1 In. x 12 In. 2AJH5
- WESTWARD Wood Chisels, 1/4in LWC8
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO 10200
- MAYHEW 1 In. X 12 In. Reg Black Oxide Cold Chisel 10221
- KRAFT TOOL Concrete Chisel, 1-7/8 CC654
- WARWOOD TOOL 512 lb Grade B Nut Cutter Square Cutter, 24 Hickory Handle 51711
- Westward Cutting and Shaping Tools