Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod Hanger, 1/4"-20 Size, Case Hardened Steel zinc, 50 PK (Discontinued)
Mfr # 2GE40
Zoro # G2911185
This Product is Discontinued
Key Features
- Screw Size 1/4"-20
- Material Case Hardened Steel
- Finish Zinc
- Head Dia. 1/2 in
- Use With 2GE67