Dewalt
4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack)
Mfr # DW4810
Zoro # G2911596
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4"
- Primary Saw Application Metal
- Material Bi-metal
- Includes Handy case for storing blades
Explore More Products
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) DW4812
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) DW4807
- DEWALT 4" 10TPI 2X Recip Blade 5pk DWA4174
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) DW4804B25
- DEWALT Reciprocating Saw Blade, 9" L, 1" H, PK3 DWAR9108CT-3
- DEWALT Reciprocating Saw Blade, 6" L, 1" H DWAR656CT-1
- DEWALT 6" 10TPI 2X Recip Blade 25pk DWA4176B25
- DEWALT SAW BLADE 6" FC WOOD BIMETAL CUT BD75-484
- DEWALT Abrasive Carbide Grit Reciprocating Saw Blades DW4844
- MILWAUKEE TOOL 9 in 18 TPI SAWZALL Blades, 50 Pack 48-01-6188
- BOSCH 4" L x 24 TPI Recip Blade Bulk, 4in., 24TPI R12V424B
- Dewalt Power Saw Blades