Shop Alternate Products
This Product is Discontinued
Revcor
Propeller, Dia 22 In, 34 Deg Pitch (Discontinued)
Mfr # TNT2203-34 R
Zoro # G2912612
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 22
- Bore Dia. (In.) 1/2
- Rotation CW
- For Use With 13 Seer Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
- Number of Blades 3