Ruland
Coupling, Two Piece, Bore Dia 16 mm
Mfr # MSPC-16-16-SS
Zoro # G2912761
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Material - Couplings Stainless Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 16 mm MSPX-16-16-SS
- RULAND Coupling, One Piece, Bore Dia 30 mm MCLX-30-30-F
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In SPC-18-18-F
- RULAND Coupling, Two Piece, Bore Dia 30 mm MSPX-30-30-F
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm FCMR38-15-15-A
- RULAND Coupling, Set Screw Type, Bore 5/16 In SCX-5-5-F
- RULAND Coupling, 4 Beam Set Screw, 5mmx5mm PSMR22-5-5-A
- RULAND Coupling, Two Piece, Bore Dia 1 In SPX-16-16-SS
- RULAND Coupling, Oldham Clamp, Bore 16 mm MOCC33-16-A
- CLIMAX METAL PRODUCTS RigidSftCplg, OnePcClpRecessScw, 1-7/8in.L CC-050-050
- CLIMAX METAL PRODUCTS Coupling, Steel RC-100
- Ruland Couplings, Collars, & Adapters