Zoro Select
Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft
Mfr # 2ZDH2
Zoro # G2913635
$195.14
9% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 10 in
- Chain Link Style Jack
- Working Load Limit 43 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft 2ZDE5
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft 2ZDJ6
- ZORO SELECT Chain, Dbl, Zinc, Sz #3, 90 Lb Load, 100 Ft 2ZDK1
- ZORO SELECT Chain, Dbl, Galv, Sz 2/0,255 Lb Load, 100 Ft 2ZDJ4
- ZORO SELECT Jack Chain, Single, Zinc, Sz 14, 16 Lb, 100Ft 2ZDE7
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft 2ZDH9
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. 1DKH4
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 10' per Plastic Clamshell 5973310
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 80 TC381080
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded 5050205
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. 11A-516G710
- Zoro Select Chains