Shop Alternate Products
This Product is Discontinued
Rubbermaid
1 in Wet Mop, 20 oz Dry Wt (Discontinued)
Mfr # FGA11306WH00
Zoro # G2913723
This Product is Discontinued
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Side Gate
- Mop Head Material Cotton
- Handle Material No Handle