Shop Alternate Products
This Product is Discontinued
Leviton
30 Amps Ac 600Vac Manual Motor Switch (Discontinued)
Mfr # MS302-DS
Zoro # G2914974
This Product is Discontinued
Key Features
- Phase 1
- Amps 30
- Number of Poles 2
- Amps AC 30
- HP @ 1 Phase - 120V 2