Norton Abrasives
Abrasive PSA Roll, 4-1/2" W x 30 ft.L, 80G
Mfr # 66261131697
Zoro # G2915001
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 10 yd.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit 66261136207
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red 66261136209
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, 60G, ZircAlO 66261137323
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit 66261136206
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit 66261136195
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red 66261136199
- NORTON ABRASIVES Sm Area Sndspnge 220Grt 07660782074
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit 63642580712
- NORTON ABRASIVES Paper PSA Disc Roll, 5" 66261149871
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll SR-2050A400
- PFERD 1" x 2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 120 Grit 41779
- Norton Abrasives Abrasive Rolls