Carhartt
Pants, Blue, Cotton, 38 x 32 In.
Mfr # FRB100-DNM 38 32
Zoro # G2915683
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 38 in
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 44 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 46 32
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. FRB100-DNM 34 36
- CARHARTT Carhartt Pants, Blue, Cotton FRB100-DNM 35 34
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. FRB100-DNM 35 30
- CARHARTT Pants, 12 cal/sq cm ATPV, Men's, Blue 104790-I31W54L30
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- CARHARTT Pants, 12 cal/sq cm ATPV, Men's, Blue 104790-I31W35L32
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/36 10012555
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR F52512545040X30
- Carhartt Flame Resistant & Arc Flash Pants