Shop Alternate Products
This Product is Discontinued
Edsal
Additional Shelf Level, NSF 96"W x 36"D (Discontinued)
Mfr # ERX9636
Zoro # G2915954
Free Shipping & Returns
This Product is Discontinued
Key Features
- Decking Material Steel
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 36 in