Versa-Matic
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 155 GPM
Mfr # E2SA5T5S0C-ATEX
Zoro # G2916155
Free Shipping & Returns
$5,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 153 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Replacement Parts
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM E5PP5T559D
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM E2AA6X660C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM E5SP5T559C
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM E1AA6X669C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 46 GPM E1SP5F559C-FP
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 49 GPM E1SA5T559C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 234 GPM E3SJ5T5S0C-FP-ATEX
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 72 GPM E4PA2R229
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM E5AP5T559C
- GAST Gast Standard Doa-P501-Fb Diaphragm Pump DOA-P501-FB
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, PTFE PD01E-HDS-DTT-A
- Versa-Matic Diaphragm Pumps