Boston Gear

Gear, Spur, 20 Pitch


$16.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pitch 20
  • Pitch Dia. (In.) 0.6 in
  • Face Width (In.) 0.375 in
  • Number of Teeth 12
  • Bore Dia. (In.) 0.313 in
See all product information