Madison
SPST Liquid Level Switch Selectable 240VAC 100 psi
Mfr # MS8000
Zoro # G2916313
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Mounting Vertical Open Tank
- Max. Voltage 240 V
- Tank Connection Size 1/8 in NPT
Explore More Products
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-ULL-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5602-7808-6
- MADISON Float Switch, PP Body, 3/4" dia. Float M8000-75
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi M3326
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi M8800
- MADISON SPST Liquid Level Switch Selectable 240VAC 15 psi MS9000
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8020-ULL-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- GEMS 50-240V-AC OTHER LEVEL SWITCH 01755
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M3727
- Madison Level Switches