Mahr
Dial Test Indicator, Swl Hd, 0 to 0.030 In
Mfr # 4305950
Zoro # G2916444
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
- Finish Satin Chrome
- Accuracy +/-0.0004 in
Explore More Products
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In 4306960
- MAHR Dial Indicator, 0.0002"Graduations, Yellow 4334001
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 2015791
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In 4306950
- MAHR Dial Indicator, 0 to 1 In, 0-100 2014698
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 2015792
- MAHR Dial Indicator, 0.10mm Grad, Balanced 2015794
- MAHR 801 SGI Test Indicator MarTest Measuring range:+/-.015", .0005" Grad 4307970
- MAHR Dial Indicator, Metric 2011810
- AMPG Carbide Contact Point, 4mm, M2.5 Z6967
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 25-141J
- Mahr Indicators, Indicator Holders & Accessories