Dayton
D/D Blower w/ Motor, 115/230 V
Mfr # 7AT83
Zoro # G2916593
Free Shipping & Returns
$1,238.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 115/230
- Motor HP 1 1/2 hp
- CFM @ 0.250-In. SP 2331
Customers Also Purchased
- Brand Dayton
-
MFR #
7AT83
-
Zoro #
G2916593
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Wheel Width (In.) | 7 9/16 in |
Height (In.) | 27 in |
Inlet Dia. (In.) | 13 1/4 in |
Discharge Width (In.) | 9 5/8 in |
Depth (In.) | 22 in |
Width (In.) | 22 in |
Discharge Height (In.) | 13 1/4 in |
Housing Depth | 22 in |
Outlet Size (H x W) | 13 1/4 in x 9 5/8 in |
Overall Height | 27 in |
Wheel Diameter | 12 1/2 in |
Overall Depth | 22 in |
Outlet Width | 9 5/8 in |
Wheel Bore Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 13 1/4 in |
Outlet Diameter | Not Applicable |
Wheel Width | 7 1/2 in |
Flange Size | Not Applicable |
Inlet Diameter | 13 1/4 in |
Overall Width | 22 in |
Housing Width | 22 in |
Housing Height | 27 in |
Details
Item | Blower |
Type | With Motor |
Voltage | 115/230 |
Motor HP | 1 1/2 hp |
CFM @ 0.250-In. SP | 2331 |
Full Load Amps | 15.2/7.6 |
Wheel Material | Aluminum |
Motor Frame | 56H |
Motor RPM | 1,725 RPM |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Assembled/Unassembled | Unassembled |
CFM @ 0.500-In. SP | 2179 |
CFM @ 2.000-In. SP | 166 |
Phase | 1 |
Housing Finish | Gray Polyester Epoxy |
Max. Ambient Temp. (F) | 104 Degrees F |
Rotation | CW |
dBA @ 5 Feet | 79 dBA |
Agency Compliance | AMCA AIR |
Blower RPM | 1,725 RPM |
CFM @ 0.000-In. SP | 2,461 cfm |
CFM @ 1.000-In. SP | 1807 |
Housing Material | Steel |
Wheel Bore (In.) | 5/8 in |
Motor Enclosure | Totally Enclosed Fan Cooled |
Bearing Type | Ball in Motor |
CFM @ 0.750-In. SP | 2,007 cfm |
CFM @ 1.500-In. SP | 1252 |
Hz | 60 |
Motor Speed | 1,725 RPM |
Airflow @ 1.000 in SP | 1,807 cfm |
Frequency | 60 Hz |
Airflow @ 0.500 in SP | 2,179 cfm |
Standards | AMCA Certified |
Airflow @ 0.250 in SP | 2,331 cfm |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Maximum Static Pressure | 2 in wc |
Maximum Ambient Temperature | 104 Degrees F |
Housing Material Finish | Gray Polyester Epoxy |
Housing Color | Gray |
Maximum Inlet Air Temperature | 180 Degrees F |
Airflow @ 2.000 in SP range | 0 to 499 cfm |
Assembly | Unassembled |
Motor Enclosure Design_Sub | Totally Enclosed Motor |
Airflow @ 7.000 in SP | Not Applicable |
Motor Duty Class | Continuous |
Drive Type | Direct Drive |
Airflow @ 9.000 in SP Range | More than 10000 cfm |
Airflow @ 5.000 in SP range | More than 10000 cfm |
Outlet Shape | Rectangular |
Nameplate Voltage | 115/208-230V AC |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Features | Features a Self-Cleaning, Cast-Aluminum Wheel and a Housing That can be Rotated to 8 Discharge Positions in Each Rotation, Used to Convey Stringy or Straw-Like Material and is Perfectly Balanced and Aligned |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 0.750 in SP | 2,007 cfm |
Includes Drive Package | Yes |
Wheel Type | Radial |
Motor Insulation Class | F |
Nominal Voltage | 115/208-230V AC |
Airflow @ 5.000 in SP | Not Applicable |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Sound Level | 79 dBA @ 5 ft |
Motor Frame Designation | 56H |
Airflow @ 1.500 in SP | 1,252 cfm |
Motor Horsepower | 1 1/2 hp |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 8.000 in SP | Not Applicable |
Number of Speeds | 1 |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.000 in SP | 2,461 cfm |
Includes Motor | Yes |
Airflow @ 9.000 in SP | Not Applicable |
Number of Discharge Positions | 8 |
Number of Inlets | 1 |
Flange Type | Non-Flanged |
Housing Material Gauge | 16 ga |
Maximum Fan Speed | 1,725 RPM |
Current | 14.4/8.0-7.2 A |
Airflow @ 2.000 in SP | 166 cfm |
Airflow @ 4.500 in SP | Not Applicable |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 0.000 in SP 2,461 cfm, Airflow @ 0.250 in SP 2,331 cfm, Airflow @ 0.500 in SP 2,179 cfm, Airflow @ 0.750 in SP 2,007 cfm, Airflow @ 1.000 in SP 1,807 cfm, Airflow @ 1.500 in SP 1,252 cfm, Airflow @ 2.000 in SP 166 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Explore More Products
- DAYTON D/D Blower w/ Motor, 208-230/460 V 7AT94
- DAYTON High Press Blower, Motor, 208-230/460, 3 HP 7DC10
- DAYTON High Press Blower, Motor, 115/230, 1/2 HP 7DA75
- DAYTON High Press Blower, 115/208-230, 1/2 HP 7DA76
- DAYTON High Pressure Blower, 1/3 HP 48LX11
- DAYTON High Press Blower, 208-220/440, 1-1/2 HP 7DC01
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXP1
- DAYTON High Press Blower, Motor, 230, 5 HP 7DC17
- DAYTON High Press Blower, Motor, 208-230/460, 1 HP 7DC05
- DAYTON High Pressure Blower, 7-3/4 in Wheel Dia. 48LX10
- DAYTON D/D Blower w/ Motor, 208-230/460 V 7AT87
- Dayton Radial Blade Blowers