Duracell
Procell Constant AAA Alkaline Battery, 1.5V DC, 24 Pack
Mfr # PC2400BKD
Zoro # G2916952
$13.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AAA
- Voltage 1.5V DC
- Battery Type Alkaline
- Capacity - Batteries 1,222 mAh
- Diameter 0.4 in
Explore More Products
- DURACELL Power Boost AAA Alkaline Batteries 8 pk Carded 04261
- DURACELL Coppertop AA Alkaline Batteries 10 pk Carded MN1500B10Z
- DURACELL Duracell CopperTop AA Alkaline Battery, 8 PK MN1500B8Z
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 36 Pack MN24P36
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK OPT1500B12PRT
- DURACELL Duracell Optimum AA Alkaline Battery, 8 PK OPT1500B8PRT
- DURACELL DURA 8PK AA Alk Battery MN1500B8Z
- DURACELL Battery Alkalne Aaa 18Pk 037455
- DURACELL DURA 2PK D Alk Battery MN1300B2Z
- COMMERCIAL Alkaline C 1.5V Battery, PK4 86863
- DURACELL 32665 Optimum Battery, 15 V Battery, AAA Battery, Alkaline 32662
- Duracell Disposable Standard Batteries