Securitron
Push to Exit Button, Wall Mounted
Mfr # PB2
Zoro # G2917713
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mounted
- Color Satin Stainless Steel
- Amps AC N/A
- Input Voltage 12 or 24V DC
- Includes Pushbuttons
Explore More Products
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A PB5E
- SECURITRON Push to Exit Button, Emergency EEB3N
- SECURITRON Push to Exit Button, Wall Mounted PB3EN
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A PB2E
- SECURITRON Push to Exit Button, DPST, Momentary, 5A PB22
- SECURITRON Push to Exit Button, Wall Mounted PB
- SECURITRON Push to Exit Bar, Black, Width 42 In. DSB-BK42
- SECURITRON Push to Exit Bar, Black, Width 48 In. DSB-BK48
- SECURITRON Push to Exit Bar, Illuminated, 36 In. DSB-CLI
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green 9001KR24GM
- SIEMENS Push Button operator, 30 mm, Red 52PM9V2
- Securitron Push Button Switches