Zoro Select
Brass Coupling, FNPT, 3/4" Pipe Size
Mfr # 6AYR0
Zoro # G2917887
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size 6AYZ0
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size 706228-0406
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/4 x 3/4 in ZUSA-PF-10395
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size 706227-04
- ZORO SELECT Low Lead Brass Bushing, 1" x 3/4" Pipe Size 706110-1612
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size 6RCW3
- ZORO SELECT Hollow Square Head Plug, Brass, 1 1/2 in ZUSA-PF-10738
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 2-1/2" x 2" Pipe Size 2CFG5
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/4 in, NPT ZUSA-PF-10623
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/8" x 1/4" Pipe Size 706120-0604
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size 1VER7
- Zoro Select Brass Pipe Fittings