- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Hex Standoffs
- /
- Standoff, #8-32 Thrd Sz, 1/2 in L, Nylon 1/4 in Hex W, 10 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, #8-32 Thrd Sz, 1/2 in L, Nylon 1/4 in Hex W, 10 PK (Discontinued)
Mfr # 14HTSP013B
Zoro # G2918027
This Product is Discontinued
Key Features
- Standoff Gender Female - Female
- Thread Size #8-32
- Overall Length 1/2 in
- Standoff Material Nylon
- Body Length 1/2 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
14HTSP013B
-
Zoro #
G2918027
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Hex Width | 1/4 in |
Length Tolerance | +/-0.005" |
Hex Width Tolerance | +/-0.015 in |
Length | 1/2" |
Thread Depth | 1/2 in |
Screw Size | #8-32 |
Overall Length Tolerance | +/-0.005 in |
Square Size | Not Applicable |
Body Thread Length | 1/2 in |
Cap Head Diameter | Not Applicable |
Cap Head Height | Not Applicable |
Square Size Tolerance | Not Applicable |
Cap Head Width | Not Applicable |
Details
Item | Standoff |
Standoff Gender | Female - Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Type | Female |
Standoff Color | Black |
Standoff Shape | Hex |
Temp. Range (F) | 185 Degrees Max |
Cap Included | No |
Material | Nylon |
Color | Black |
Finish | Plain |
Maximum Temperature | 185 Degrees F |
Label Shape | Hex |
Includes Cap | No |
Standoff Type | Female-Female Standoff |
Cap Shape | Not Applicable |
Cap Material | Not Applicable |
Shape | Hex |
Resistance Properties | Corrosion Resistant |
Standoff Thread Gender | Female-Female |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Body Thread Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Black, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.015 in