Zoro Select
Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK
Mfr # 1VU21
Zoro # G2918596
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Tip Type Pointed
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.019.0125
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK 696375-PG
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.016.0062
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 1VE68
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.016.0037
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.021.0250
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK 2WE45
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.016.0087
- ZORO SELECT Sheet Metal Screw, #12 x 3-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK 1CJG6
- NEWPORT FASTENERS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK 326689
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK KWDD8114
- Zoro Select Sheet Metal Screws