Zoro Select
Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 25/32 in
Mfr # 1XTF2
Zoro # G2919183
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 25/32 in
- Key Type Different
- Keying Keyed Different
- Finish Stainless steel
- Opens With Key
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in 1XTB1
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in 1XRX7
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 25/32 in 1XTD8
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 17/32 in 1XTA1
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in 1XTD2
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in 1XRY5
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/64 in 1XRZ3
- ZORO SELECT Camlock SSSU001301G
- CCL Enclosure Lock, Pin, Raw Brass, Lock Type: Dead Bolt A15481LS
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in C8060-C420A-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in C8055-C415A-14A
- Zoro Select Cam Locks