- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Exhaust Ventilator, 208-230/460 Volts
Dayton
Exhaust Ventilator, 208-230/460 Volts
Mfr # 7CF90
Zoro # G2919235
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,937.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7CF90
-
Zoro #
G2919235
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Height (In.) | 40-1/2 |
Dimension F | 10 in |
Width (In.) | 78 |
Dimension A (In.) | 46-1/2 |
Max. Depth (In.) | 72 in |
Dimension C | 72 in |
Dimension F (In.) | 10 |
Dimension C (In.) | 72 |
Dimension D | 40 1/2 in |
Damper Size (In.) | 43 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension D (In.) | 40-1/2 |
Dimension B | 78 in |
Dimension B (In.) | 78 |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Bearing Size (In.) | 1 1/4 in |
Propeller Dia. (In.) | 42 |
Dimension E | 24 1/2 in |
Dimension E (In.) | 24-1/2 |
Dimension A | 46 1/2 in |
Overall Height | 40 1/2 in |
Base Length | 46 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Width | 46 1/2 in |
Overall Length | 72 in |
Hood Width | 78 in |
Base Height | 24 1/2 in |
Damper Size | 42 x 42 in |
Overall Width | 78 in |
Base Dimension | 46 1/2 in Square |
Housing Width | 46.5 in |
Hood Length | 72 in |
Base Diameter | Not Applicable |
Blade Diameter | 42 in |
Housing Length | 46.5 in |
Hood Height | 16 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 208-230V AC/460V AC |
Motor HP - Roof Ventilators | 1/2 hp |
Motor Enclosure | Totally Enclosed Fan Cooled |
Includes | Drive Package, Hood |
Bearing Type | Sealed Pillow Block |
Item | Axial Downblast Roof Exhaust Fan |
CFM @ 0.000-In. SP | 10,151 cfm |
Max. BHP | 0.6 hp |
Recommended Gravity Backdraft Damper Item No. | 6WRK7 |
Phase | 3 |
Style - Roof Ventilators | Hooded |
Frame Material | Galvanized Steel |
Motor HP | 1/2 |
Assembled/Unassembled | Unassembled |
Fan RPM | 426 |
Number of Blades | 6 |
Full Load Amps | 2.2-2.2/1.1 |
Motor Type | 3-Phase |
Voltage | 208-230/460 |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV85 |
CFM @ 0.250-In. SP | 6,550 cfm |
Propeller Material | Steel |
Recommended 6 3/8"H Roof Curb Item No. | 3C597 |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Mounting Position | Horizontal |
CFM @ 0.125-In. SP | 8,266 cfm |
Hz | 60 Hz |
Type | Axial Belt Drive Downblast |
Motor RPM | 1,725 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Sound Level | 16.3 sones @ 0.000 in SP and 5 ft |
Nominal Voltage | 208-230/460V AC |
Nameplate Voltage | 208/230/460V AC |
Exhaust Airflow @ 0.000 in SP | 10,151 cfm |
Housing Material | Steel |
Material | Steel Blade with Steel Housing |
Airflow @ 0.000 in SP | 10,151 cfm |
High-Efficiency Motor | No |
Brake Horsepower | 3/5 hp |
Includes Drive Package | Yes |
Blade Material | Steel |
Housing Finish | Galvanized |
Maximum Inlet Air Temperature | 104 Degrees F |
Base Shape | Square |
Speed Controllable | No |
Application | Factories, Large Facilities, Warehouses |
Maximum Static Pressure | 1/8 in wc |
Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Motor Speed | 1,725 RPM |
Resistance Properties | Weather Resistant |
For High-Static Pressure Applications | No |
Exhaust Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Assembly | Unassembled |
Mount Type | Roof Curb |
Maximum Fan Speed | 426 RPM |
Maximum Ambient Temperature | 104 Degrees F |
Current | 2.0-2.0/1.0 A |
Features | Strong and Weathertight Hood |
Standards | AMCA Sound and Air, UL/cUL 705 |
Safety Features | Birdscreen |
Supply Airflow @ 0.000 in SP | 10,151 cfm |
Motor Horsepower | 1/2 hp |
Mounting Orientation | Horizontal |
Blade Finish | Galvanized |
Drive Type | Belt Drive |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
For Air Type | Clean Air |
Motor Efficiency | Standard-Efficiency Motors |
Compatible Curb Manufacturer Part Number | 3AZJ4 |
Exhaust Airflow @ 0.250 in SP | 6,550 cfm |
Exhaust Airflow @ 0.125 in SP | 8,266 cfm |
Number of Speeds | 1 |
Frequency | 60 Hz |
Hood Type | Hinged Hood |
Includes Motor | Yes |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,151 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF48
- DAYTON Supply Ventilator, 208-230/460 Volts 7CH44
- DAYTON Supply Ventilator, 60 In, 208-230/460 V 7AE50
- DAYTON Exhaust Ventilator, 54 In, 208-230/460 V 7AD88
- DAYTON Supply Ventilator, 36 In, 208-230/460 V 7AE70
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU63
- DAYTON Exhaust Ventilator, 42 In, 208-230/460 V 7AE16
- DAYTON Exhaust/Supply Vent, 36 In, 208-230/460 V 7AE87
- DAYTON Exhaust Ventilator, 115/208-230 Volts 7CH10
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V 7AE23
- DAYTON Supply Ventilator, 30 In, 208-230/460 V 7AE66
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators