Power First
Rocker Switch, SPST, 2 Connections
Mfr # 2LNC6
Zoro # G2919847
$3.59
8% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Momentary On/Off
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections 29FG43
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNG9
- POWER FIRST Rocker Switch, SPST, 2 Connections 2LNA8
- POWER FIRST Rocker Switch, SPDT, 3 Connections 2LNE2
- POWER FIRST Rocker Switch, DPST, 4 Connections 2VLR2
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ5
- POWER FIRST Rocker Switch, SPDT, 3 Connections 2LND7
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ2
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ4
- EATON Switch, Mom. On/Off/ Mom. On, Screw 8004K34N1V2
- EATON Rocker Switch Connector 28-3426
- Power First Rocker Switches