Shop Alternate Products
This Product is Discontinued
Irwin
Torsion Bit, SAE, 5/16", Hex, T55, 1-1/4" (Discontinued)
Mfr # 3053060
Zoro # G2920574
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torx(R) TR/Security
- Fastening Tool Tip Size TR55
- Shank Style Hex
- Hex Shank Size 5/16 in