Dayton
Exhaust Fan, 24 In, Less Drive Package
Mfr # 1AHA1
Zoro # G2921256
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Medium Duty Belt Drive Less Drive Package
- Blade Dia. 24 in
- CFM Range 6039 to 8734
- Exhaust/Supply Fan Motor HP 1/3 to 1-1/2
Replacement Parts
Explore More Products
- DAYTON Heavy Duty Fan, 33,223 cfm, 115/230V 7M8E4
- DAYTON Exhaust Fan, 48 In, Less Drive Package 1AHA5
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V 7M841
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V 7CF42
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V 7CF27
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V 7CF41
- DAYTON Heavy Duty Fan, 9474 cfm, 115/208-230V 7AR58
- DAYTON Heavy Duty Fan, 39,833 cfm, 208-230/460V 7M8G2
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V 7M8C2
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V 7CF40
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V 7M8C4
- Dayton Belt Driven Exhaust Fans