Starrett
Combination Square Set, 12 In, 2 Pc
Mfr # C11H-12-4R
Zoro # G2921292
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Blade Length (In.) 12 in
- Head Material Cast Iron
- Blade Finish Satin
Explore More Products
- STARRETT Combination Set 435-12-4R
- STARRETT Protractor Head, Reversible, Steel CPR-1224S
- STARRETT Combination Square C11MEH-300
- STARRETT Combination Sqaure Blade, 4 In, 4R CB4-4R
- STARRETT Square Head, Steel, Smooth Finish H33-1224
- STARRETT Combination Square Set, 2 Pc 11H-12-4R
- STARRETT Combination Set 435-12-16R
- STARRETT Combination Square 11MEHC-300
- STARRETT Comparator Dial 653
- BIG HORN 12-Inch Combination Square Set with Protractor 19571
- STARRETT Combination Set 434-12-4R
- Starrett Combination Square Sets and Components