Shop Alternate Products

Goulds Water Technology

Cast Iron 1 HP Centrifugal Pump 208-230/460V (Discontinued)


Free Shipping & Returns


Key Features

  • Max. Head 52 ft
  • Width 8 7/8 in
  • Max. Pressure 125 psi
  • Inlet Pressure 30 psi
  • Max. GPM @ Head 80 @ 30 ft
See all product information