Hubbell
30A Marine Flanged Locking Inlet 2P 3W 125VAC
Mfr # HBL303NM
Zoro # G2922062
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30
- Voltage 125V AC
- Amps 30
- Color White
- Number of Poles 2
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK HBL2430
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC HBL23000G
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY HBL2710SR
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC HBL7468
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK CS6369
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY HBL2620SR
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC HBL22CM428
- HUBBELL 20A Duplex Locking Receptacle 3P 4W 125/250VAC MCWF2070
- HUBBELL 20A Flanged Locking Receptacle 2P 3W 600VAC HBL2356
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Safety Shroud, Surface Mount Receptacle, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20R, Screw Terminal, Gray HBL2330SR
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK HBL2730
- Hubbell Locking Devices