Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 7/16 in H
Mfr # WWG310375043712
Zoro # G2922211
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Height 7/16 in
- Material Carbon Steel
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H WWG801212305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 8 mm W, 7 mm H M39270.087.0001
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/4 in W, 3/4 in H WWG310750075036
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 12 mm W, 20 mm H WWG312012305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/4 in W, 3/4 in H WWG310750075012
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 6 mm W, 6 mm H WWG800606305
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1 in W, 1 in H WWG801000100012
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 63 mm L, 22 mm W, 14 mm H, 10 PK M39250.234.0063
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 8 mm W, 7 mm H, 50 PK M39250.087.0010
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 9/16 in W, 9/16 in H WWG310562056212
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H WWG700375037572
- Zoro Select Undersized Key Stock