Dexter Russell
Net Knife, Serrated, 3 1/2 In, Poly, Orange
Mfr # 15583
Zoro # G2922351
$7.75
27% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Net Knife
- Blade Type Flexible
- Length 3 1/2 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
Explore More Products
- DEXTER RUSSELL 5 in Basics® Pie Knife P94853
- DEXTER RUSSELL Knife, Net 15403
- DEXTER RUSSELL Butcher Steel 12 In 07281
- DEXTER RUSSELL 3 in Sani-Safe® Oyster Knife S134PCP
- DEXTER RUSSELL Paring Knife, 3 1/4 In, Scalloped, Black 31437
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black 83103
- DEXTER RUSSELL Scalloped Utility Knife 55 In 24303
- DEXTER RUSSELL Dexter Russell - Scalloped Slicer, High Carbon Steel, Stamped, White Handle, 10inL 31604
- DEXTER RUSSELL Narrow Fillet Knife W/Sheath 9 In 19193
- DEXTER RUSSELL Knife, Fillet 10213
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red 15303R
- Dexter Russell Knives & Cutlery