This item is Discontinued.

3M Aqua-Pure Water Filter System, 2 gpm, 5 Micron AP510

Water Filter System, 2 gpm, 5 Micron (Discontinued)

  • Mfr # AP510
  • Zoro # G2923216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP510
Zoro #
G2923216
UPC #
00016145510007
Country of Origin
Unknown

Dimensions

Overall Height
11 3/8 in
Overall Width
3 5/8 in
Size
3/8"

Details

Flow Rate
2 gpm
Max. Pressure
125 psi
Max. Temp.
125 Degrees F
Microns
5
Service Life
2000 gal
Color
White
Housing Material
Polypropylene
Reduces
Sediment, Chlorine, Taste, Odor, and Scale
With Gauge/Without Gauge
Without Gauge
Item
Water Filter System
Number of Cartridges Required
1
Sub-Category
Direct Connect Cartridge Filter Systems
Includes
Mfr. No. AP517 Cartridge
Filter Media
Carbon Block
Connection
3/8 in NPT
Min. Pressure
25 psi
Cartridges Required
Mfr. No. AP517
Standards
NSF 42
Head Material
Polypropylene

Description

Water Filter System, Reduces Sediment, Chlorine, Taste, Odor, and Scale, Overall Height 11 3/8 in, Service Life 2000 gal, Flow Rate 2 gpm, Color White, Filter Media Carbon Block, Head Material Polypropylene, Housing Material Polypropylene, Includes Mfr. No. AP517 Cartridge, Number of Cartridges Required 1, Standards NSF 42

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.