Weg
Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4
Mfr # 01018XT3E215T
Zoro # G2923742
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,497.75
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 00712XT3E254T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00318XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 01012XT3E256T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 00736XT3E213T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 00336XT3E182T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 00518XT3E184T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 00212XT3E184T
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 40 HP, T4 04036XT3E324TS
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 125 HP, T3C 12536XT3G444TS
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B 056T17G15545
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc 119434.00
- Weg Hazardous Location Motors