Zoro Select
304 Stainless Steel Hex Bushing, 1/2 in x 3/8 in Fitting Pipe Size, Male NPT x Female NPT
Mfr # 400B113N012038
Zoro # G2924092
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing 400B113N212112
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 400B113N010012
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 304 SS Hex Bushing 400B113N012018
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS 4381002410
- ZORO SELECT 1-1/2" Socket Weld SS Flange 4381000640
- ZORO SELECT Reduce Coupling, 2"x1", 150,304, Thrd 4381032530
- ZORO SELECT 1" FSW 304/304L SS SW Outlet 200791350212
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 316 SS, 12"L ZUSA-PF-15384
- ZORO SELECT 4" FNPT SS Threaded Flange 4381006080
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee 12-12-12 ST-SS
- ZORO SELECT 1-1/2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40 2974533112
- Zoro Select Stainless Steel Pipe Fittings