Dayton
B103 V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5X481
Zoro # G2924914
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B103
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 106"
Explore More Products
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ4
- DAYTON 3L430 V-Belt, 43" Outside Length, 3/8" Top Width, 1 Ribs 3L430
- DAYTON 5V1000 V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs 13V747
- DAYTON 5/C240 Banded V-Belt, 242-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W508
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs 2L416
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs 3HFA1
- DAYTON 3/B88 Banded V-Belt, 91" Outside Length, 21/32" Top Width, 3 Ribs 54TY15
- DAYTON 2/C300 Banded V-Belt, 302-7/8" Outside Length, 1-3/4" Top Width, 2 Ribs 13W409
- DAYTON C152 V-Belt, 156" Outside Length, 7/8" Top Width, 1 Ribs 3GWT2
- AFTERMARKET A81 or 4L830 Replacement V Belt 1/2" x 83" LAB40-0706
- PIX Belt, AX Cogged, 1/2 x 31 in. OC AX29
- Dayton Power Transmission Belts