Square D
Panelbrd Interior, 225A, 208Y/120V
Mfr # NQ430L2
Zoro # G2925273
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible, Main Lug
- Number of Spaces 30
- Amps 225 A
- Voltage 120/208 to 240V AC
- Phase 3
Explore More Products
- SQUARE D Load Center, 2 Spaces, 70 A Amps, 120/240V AC, HOM Circuit Breaker Type HOM24L70S
- SQUARE D Enclosure Circuit Breaker Nema 1 (Spcl) JD250S
- SQUARE D QO LoadCenter, Main Lug, 100A, 1PH-3W, 6, 100 A Amps, 120/240 V AC, QO Circuit Breaker Type QO6L100S
- SQUARE D QO LoadCenter, Main Lug, 30 A, 1 PH, 3 W, 30 A Amps, 120/240 V AC, QO Circuit Breaker Type QO1L30S
- SQUARE D Panelbrd Interior, 225A, 208Y/120V NQ442L2
- SQUARE D Load center, Homeline, 200A, 120/240 V, , 200 A Amps, Homeline Circuit Breaker Type HOM3060M200PQC
- SQUARE D MP Meter Pak, meter center, five ringles, 120/240 V AC, Meter-Pak Circuit Breaker Type MPR55125
- SQUARE D Panelboard Interior Iline 800A Mlo 3Ph HCP14508
- SQUARE D Panelboard Enclosure/Box Type 86H 26W HC2686DB
- SQUARE D QO LoadCenter, Main Breaker, 100A, 1PH-3, 100 A Amps, QO Circuit Breaker Type QO124M100PCVP
- SQUARE D Load Center, 20 Spaces, 125 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO320L125GRB
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures