Hubbell Wiring Device-Kellems
Bracket Kit, For HCT253 Series, PK2
Mfr # HCTBK253
Zoro # G2925431
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Coated Steel
- Length 1.3 in
- For Use With Series HCT253
- Material Steel
- Application Cable and Hose Carrier
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 HCTBK162
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 HCTBK161
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT102 Series, PK2 HCTBK102
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 HCTBK101
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT251 Series, PK2 HCTBK251
- HUBBELL WIRING DEVICE-KELLEMS Coupling HBL2401C
- HUBBELL WIRING DEVICE-KELLEMS Hbl26Cm10 Less Mtg. Screws, PK50 HBL26CM10M2
- COPE Horizontal Tee, 12 In Width 248-12FT-24
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV E0606G
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D RSCG060672
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK 65850
- Hubbell Wiring Device-Kellems Cable Trays