Eaton
Proximity Sensor, Inductive, 30mm, NO
Mfr # E57LAL30A2E
Zoro # G2925666
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Explore More Products
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NO, 4pin E57PS-18SPN5-Q
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m E57G-30UPN15-C2
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m E57G-12SNN2-C2
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p E57PS-12UPN4-Q
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18A109C02-A1
- EATON Proximity Sensor, Inductive, 18mm, NO E57-18LE12-AA
- EATON ProxSwitch, 18mm, Shielded, NPN, NC, 2m E57P-18SNC8-C2
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 4pin E57G-18SPC5-Q
- EATON Proximity Sensor, Inductive, 18mm, NC E57-18LE12-A1
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC XS618B1MBU20
- AUTEL MXSensor 1SensorM Bulk Box 20 AUL300060
- Eaton Proximity Sensors