Fibergrate
U Channel, ISOFR, 1 11/16 Leg, 3/8 In T, 5Ft
Mfr # 870760
Zoro # G2926052
Sold in multiples of 4 for $479.96
Free Shipping & Returns
$479.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Resin Type ISOFR
- Base Width 6 in
- Leg Length 1 11/16 in
- Color Dark Gray
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 11/16 Leg, 3/8In T, 10Ft 870830
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft 870740
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 5 Ft 870730
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft 870770
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In T, 10 Ft 870850
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft 870750
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In Th, 5 Ft 870780
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 10 Ft 870790
- FIBERGRATE U Channel, ISOFR, 7/8 Leg, 1/4 In Th, 10 Ft 870800
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 10Ft 870840
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In T, 10 Ft 870810
- Fibergrate Fiberglass Channels