Zoro Select
Corner Guard, Silver, 2.5x48inBullnose, FR
Mfr # 6YDD0
Zoro # G2926585
$19.41
14% off
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Mounting 8 Wall Holes
- Material Type Flame Retardant
Explore More Products
- ZORO SELECT Wall Protection Guard, 3-13/64" L, White 19-181
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H 19F831
- ZORO SELECT Corner Guard White 4x48 Adhesive 6YDE3
- ZORO SELECT Corner Guard Eggshell 2x48 Hardware FR 6YDE9
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H FEG-C
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H 19F850
- ZORO SELECT Corner Guard, White, 2"W X 48"H PVC-A-2-WH
- ZORO SELECT Corner Guard Almond 4x48 Adhesive 5KZN7
- ZORO SELECT Corner Guard, Black/Yellow, 5-1/2"W X 20"H MRCG-20
- ZORO SELECT Corner Guard, White, 3"W X 48"H PVC-48R-WH
- WESTERN FABRICATING LLC Western Fabricating 135° Stainless Steel Corner Guard, 16 Ga., Rd. Corners, 24"Lx-3/4"Wx3/4"H 75752416_135-degree_round-corner
- Zoro Select Wall Protection