Tamper-Pruf Screw
#10 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91390
Zoro # G2926682
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 1/2 in
- Head Type Button
Explore More Products
- TAMPER-PRUF SCREW #10 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151360
- TAMPER-PRUF SCREW #8-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81080
- TAMPER-PRUF SCREW #10 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151130
- TAMPER-PRUF SCREW 1/4"-20 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81270
- TAMPER-PRUF SCREW 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22340
- TAMPER-PRUF SCREW #6-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81010
- TAMPER-PRUF SCREW #8-32 x 1-1/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0145
- TAMPER-PRUF SCREW #8-32 x 1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141433
- TAMPER-PRUF SCREW #12 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122302
- TAMPER-PRUF SCREW 1/4"-20 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 141530
- TAMPER-PRUF SCREW #10-24 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91140
- Tamper-Pruf Screw Tamper-Resistant Screws